Shop All Hydraulic Control Valves
Parker
Colorflow Needle Valve, Brass, 1/2-14, 15 GPM
Mfr # N800B
Zoro # G2924363
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Needle Valve
- Body Material Brass
- Inlet Port Size - Hydraulic Valves 1/2 in NPT
- Outlet Port Size - Hydraulic Valves 1/2 in NPT
- Body Material - Hydraulic Valves Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N800B
- Zoro # G2924363
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 1/2 in NPT |
Outlet Port Size - Hydraulic Valves | 1/2 in NPT |
Length (In.) | 2.62 in |
Height (In.) | 2.7 in |
Overall Width | 1.25 in |
Overall Height | 3.33 in |
Overall Length | 2.62 in |
Port-to-Port Length | 2.62 in |
Inlet Connection Size | 1/2 in |
Inlet Connection Dash Size | 14 |
Outlet Connection Dash Size | 14 |
Outlet Connection Size | 1/2 in |
Description
Needle Valve, Flow Rate - Maximum 15 gpm, Valve Type Needle, Pressure - Maximum 2,000 psi, Body Material Brass, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Rotary Knob, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Seals Seals Included, Seal Material Nitrile, Inlet Connection Dash Size 14, Control Direction One-Way, Coefficient of Volume (Cv) 0.976, For Media Air, Oil, Inlet Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 12 Pitch (ND20 B)
- DODGE Eccentric Collar Ball Bearings, SXR 2-Bolt Flange Bearings, F2B-SXR-103 (131061 F2B-SXR-103)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- D&D 43 1/2" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX435)
- PARKER Metering Valve, Steel, #6 SAE, 5 GPM Max (MV620S)
- PARKER DIRECTIONAL CONTROL VALVE (D3W001CNYW)
- PARKER Flow Control Valve, 3000 psi, 1/2-14 NPTF (PCM800S)
- PARKER Directional Valve, Solenoid, Open, 24 VDC (D1VW002CNJW)
- PARKER Directional Valve, Lever, D03, Closed (D1VL001CN)
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI (N400S)
- BAILEY PC100 Series Sectional Control Valves: 1 Section Bolt Kit (220864)
- Parker Hydraulic Control Valves