Shop All Hydraulic Control Valves
Parker
Colorflow Flow Control Valve, Steel, 1/2-14, 15 GPM
Mfr # F800S
Zoro # G3354093
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Flow Control Valve
- Body Material Steel
- Inlet Port Size - Hydraulic Valves 1/2 in NPT
- Body Material - Hydraulic Valves Steel
- Outlet Port Size - Hydraulic Valves 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # F800S
- Zoro # G3354093
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 1/2 in NPT |
Outlet Port Size - Hydraulic Valves | 1/2 in NPT |
Height (In.) | 2.7 in |
Length (In.) | 3.44 in |
Overall Width | 1.25 in |
Overall Length | 3.44 in |
Overall Height | 3.33 in |
Outlet Connection Dash Size | 14 |
Outlet Connection Size | 1/2 in |
Inlet Connection Dash Size | 14 |
Inlet Connection Size | 1/2 in |
Port-to-Port Length | 2.23 in |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 15 gpm, Valve Type Control, Pressure - Maximum 5,000 psi, Body Material Steel, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Rotary Knob, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Cracking Pressure 5 psi, Includes Seals Seals Included, Seal Material Nitrile, Inlet Connection Dash Size 14, Control Direction One-Way, Coefficient of Volume (Cv) 0.976, For Media Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Microns (344P)
- X1 TOOLS 6 inch Hose Clamp, 4PK (X1E-CON-CLA-HOS-6000x4)
- FESTO Hex Nut MSK-M22X1, 5 (MSK-M22X1,5)
- MIDWEST FASTENER 7/8" x 1" x 1" x 1-1/4" Bronze Flange Bearings 4PK (65751)
- PARKER Metering Valve, Steel, 1/2 NPT, 15 GPM Max (MV800S)
- PARKER Directional Valve, Lever, D03, Closed (D1VL001CN)
- PARKER Colorflow Needle Valve, Steel, 3/4-14, 25 GPM (N1200S)
- PARKER Directional Valve, Solenoid, Float, 120 VAC (D1VW004CNYGF5)
- PARKER Metering Valve, Steel, #6 SAE, 5 GPM Max (MV620S)
- PARKER Flow Control Valve, 8 gpm Max. Flow, 5,000 psi Max. Pressure, Steel (F600S)
- BUYERS PRODUCTS 3/8 Inch NPT Steel Check Valve (HCV038)
- Parker Hydraulic Control Valves