Shop All Hydraulic Control Valves
Parker
Colorflow Flow Control Valve, Brass, 3/8-18, 8 GPM
Mfr # F600B
Zoro # G3328622
original price:
$95.99
7% off
new price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Flow Control Valve
- Body Material Brass
- Inlet Port Size - Hydraulic Valves 3/8 in NPT
- Outlet Port Size - Hydraulic Valves 3/8 in NPT
- Body Material - Hydraulic Valves Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # F600B
- Zoro # G3328622
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/8 in NPT |
Outlet Port Size - Hydraulic Valves | 3/8 in NPT |
Height (In.) | 2.18 in |
Length (In.) | 2.75 in |
Overall Length | 2.75 in |
Overall Width | 1 in |
Overall Height | 2.68 in |
Inlet Connection Dash Size | 18 |
Inlet Connection Size | 3/8 in |
Outlet Connection Dash Size | 18 |
Port-to-Port Length | 1.75 in |
Outlet Connection Size | 3/8 in |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 8 gpm, Valve Type Control, Pressure - Maximum 2,000 psi, Body Material Brass, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Rotary Knob, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Cracking Pressure 5 psi, Includes Seals Seals Included, Seal Material Nitrile, Inlet Connection Dash Size 18, Control Direction One-Way, Coefficient of Volume (Cv) 0.787, For Media Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 5 MFD, 440V, Round (2MEG4)
- FESTO Blanking Plug B-M5-B (B-M5-B)
- POWERDRIVE Sheave, 5/8" Bore, 4L/5L/A/B (BK20-5/8)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SFB12)
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D1VW009CNKW)
- PARKER Colorflow Needle Valve, Brass, 1/2-14, 15 GPM (N800B)
- PARKER Colorflow Flow Control Valve, Steel, 3/4-14, 25 GPM (F1200S)
- PARKER Valve, Directional (D3W001CNYK5)
- PARKER Directional Valve, Lever, D05, Closed (D3L001CN)
- PARKER Colorflow Flow Control Valve, Brass, 1/2-14, 15 GPM (F800B)
- REXROTH HYDRAULIC DIRECTIONAL CONTROL VALVE (R900206948)
- Parker Hydraulic Control Valves