Shop All Hydraulic Control Valves
Parker
Colorflow Flow Control Valve, 3000 psi, #12 SAE
Mfr # PCM1220S
Zoro # G7604003
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Flow Control Valve
- Body Material Steel
- Inlet Port Size - Hydraulic Valves #12 SAE
- Outlet Port Size - Hydraulic Valves #12 SAE
- Body Material - Hydraulic Valves Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PCM1220S
- Zoro # G7604003
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | #12 SAE |
Outlet Port Size - Hydraulic Valves | #12 SAE |
Width (In.) | 2.25 in |
Height (In.) | 5.06 in |
Length (In.) | 5.88 in |
Overall Length | 5.88 in |
Overall Height | 5.06 in |
Overall Width | 2.25 in |
Inlet Connection Size | #12 |
Outlet Connection Size | #12 |
Port-to-Port Length | 5.13 in |
Inlet Connection Dash Size | 12 |
Outlet Connection Dash Size | 12 |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 25 gpm, Valve Type Control, Pressure - Maximum 3,000 psi, Body Material Steel, Inlet Connection Type SAE 45 Degrees Flare, Outlet Connection Type SAE 45 Degrees Flare, Adjustment Method Rotary Knob, Actuation Mechanism Pressure, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Relief Valve Relief Valve Included, Includes Seals Seals Included, Seal Material Nitrile, Inlet Connection Dash Size 12, Control Direction One-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D79E25GAV, Pressure Line, 25 micron (ZX-D79E25GAV)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LPL-150-AL)
- NSK NSK HR33207J, Tapered Roller Metric Type (HR33207J)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame (145TBDR5345)
- PARKER Colorflow Flow Control Valve, Brass, 3/8-18, 8 GPM (F600B)
- PARKER Valve, Directional (D3W009CNYK5)
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI (N400S)
- PARKER Flow Control Valve, 8 gpm Max. Flow, 5,000 psi Max. Pressure, Steel (F600S)
- PARKER Flow Control Valve, Sandwich, D05, 30 GPM (FM3AAKN)
- PARKER Directional Valve, Solenoid, Closed, 12 VDC (D1VW001CNKW)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV1SP)
- Parker Hydraulic Control Valves