Shop All Hydraulic Check Valves
Parker
Colorflow 3/4" FNPT Steel Check Valve
Mfr # C1200S
Zoro # G2708912
original price:
$103.89
12% off
Free Shipping & Returns
$91.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 5000
- Valve Type - Hydraulic Valves Hydraulic Check Valve
- Port (In.) 3/4-14
- Outlet Port Size - Hydraulic Valves 3/4 in NPT
- Inlet Port Size - Hydraulic Valves 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # C1200S
- Zoro # G2708912
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Outlet Port Size - Hydraulic Valves | 3/4 in NPT |
Inlet Port Size - Hydraulic Valves | 3/4 in NPT |
Height (In.) | 1.5 in |
Size | 3/4" |
Length (In.) | 3.88 in |
Overall Height | 1.5 in |
Overall Length | 3.88 in |
Overall Width | 1.5 in |
Port-to-Port Length | 3.88 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 3/4 in |
Outlet Connection Dash Size | 14 |
Inlet Connection Dash Size | 14 |
Description
Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 3.88 in, Control Direction One-Way with Reverse Flow, Mounting Inline, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 25 gpm, Inlet Connection Type NPT, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type NPT, Includes Seals Seals Included, Actuation Mechanism Manual, Body Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting, Straight, PK5 (3APA1)
- DAYTON A101 V-Belt, 103" Outside Length, 1/2" Top Width, 1 Ribs (3GWG9)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16" (CLX-20-18-F)
- SIMPLEX Hand Pump, 2 Stage, 200/10K PSI, 70 cu. in. (P72)
- PARKER Check Valve, 1.94" L x 0.88" W x 0.88" H (DT-370-MSMS-5)
- PARKER Check Valve, 2.41" L x 1.06" W x 1.06" H (DT-620-MOMF-5)
- PARKER Colorflow 1/2" FNPT Brass Check Valve (C800B)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-FOFO-5)
- PARKER Check Valve, 2.44" L x 0.81" W x 0.81" H (DC-250-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1/4 NPT (453-1/4S2-6)
- PARKER Check Valve, 2.22" L x 1.25" W x 1.25" H (DT-750-MFMF-5)
- Parker Hydraulic Valves