Shop All Hydraulic Check Valves
Parker
Colorflow 1/8" FNPT Brass Check Valve
Mfr # C200B
Zoro # G0824966
original price:
$44.25
10% off
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.0 in
- Height (In.) 0.63 in
- Body Material - Hydraulic Valves Brass
- Max. Flow - Hydraulic Valves 25 gpm
- Outlet Port Size - Hydraulic Valves 1/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # C200B
- Zoro # G0824966
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Length (In.) | 2.0 in |
Height (In.) | 0.63 in |
Outlet Port Size - Hydraulic Valves | 1/8 in NPT |
Size | 1/8" |
Inlet Port Size - Hydraulic Valves | 1/8 in NPT |
Overall Height | 0.63 in |
Overall Length | 2 in |
Overall Width | 0.63 in |
Inlet Connection Size | 1/8 in |
Inlet Connection Dash Size | 27 |
Outlet Connection Dash Size | 27 |
Port-to-Port Length | 2 in |
Outlet Connection Size | 1/8 in |
Description
Hydraulic Check Valve, Pressure - Maximum 2,000 psi, Body Material Brass, Valve Type Check, Port-to-Port Length 2 in, Control Direction One-Way with Reverse Flow, Mounting Inline, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 3 gpm, Inlet Connection Type NPT, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type NPT, Includes Seals Seals Included, Actuation Mechanism Manual, Body Finish Black Oxide, Cracking Pressure 5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 260J4 Micro V Belt, 26 in Pitch Length, 0.368 in Top Width, 4 Ribs (260J4)
- SKF SKF-6005/C3, Single Row Ball Brgs, 6005C3 (6005/C3)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (50BS15H X 1 1/2)
- ZORO SELECT Brush (900015.03)
- PARKER Colorflow 3/8" FNPT Brass Check Valve (C600B)
- PARKER Check Valve, 3.31" L x 1.62" W x 1.62" H (CV-1000-MFMF-5)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-5)
- PARKER Check Valve, 1.53" L x 0.68" W x 0.68" H (CV-250-MFMF-5)
- PARKER Check Valve, 1.82" L x 0.88" W x 0.88" H (DT-500-MFMF-5)
- PARKER Check Valve, 2.44" L x 1.50" W x 1.50" H (DT-1000-MFMF-5)
- PARKER GRESEN Hydraulic Check Valve, 5/8 In (LO-10-D)
- Parker Hydraulic Valves