Shop All Hydraulic Check Valves
Parker
Colorflow 1/4" FNPT Steel Check Valve
Mfr # C400S
Zoro # G3132166
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.63 in
- Valve Type - Hydraulic Valves Hydraulic Check Valve
- Max. Flow - Hydraulic Valves 5 gpm
- Body Material - Hydraulic Valves Steel
- Port (In.) 1/4-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # C400S
- Zoro # G3132166
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Length (In.) | 2.63 in |
Inlet Port Size - Hydraulic Valves | 1/4 in NPT |
Outlet Port Size - Hydraulic Valves | 1/4 in NPT |
Size | 1/4" |
Height (In.) | 0.81 in |
Overall Width | 0.81 in |
Overall Length | 2.63 in |
Overall Height | 0.81 in |
Outlet Connection Dash Size | 18 |
Port-to-Port Length | 2.63 in |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Dash Size | 18 |
Description
Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.63 in, Control Direction One-Way with Reverse Flow, Mounting Inline, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 5 gpm, Inlet Connection Type NPT, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type NPT, Includes Seals Seals Included, Actuation Mechanism Manual, Body Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 33 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX330)
- MAIN FILTER Hydraulic Filter, replaces WIX D16F05GAV, Pressure Line, 5 micron, Outside-In (MF0614257)
- BESTORQ Banded Belt, 132 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V1320)
- ARO Filter-Regulator, 1", NPT, 250 scfm (P39464-614)
- PARKER Check Valve, 3.88" L x 1.37" W x 1.37" H (DC-750-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1 NPT (453-1S2-6)
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MFMF-5)
- PARKER Check Valve, 3.50" L x 1.06" W x 1.06" H (DC-500-5)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-5)
- PARKER Hydraulic Check Valve, 5000 psi, 3/4 NPT (453-3/4S2-6)
- PARKER Check Valve, 2.26" L x 1.50" W x 1.50" H (DT-1000-MOMF-5)
- Parker Hydraulic Check Valves