Shop All Hydraulic Check Valves
Parker
Colorflow 1/4" FNPT Brass Check Valve
Mfr # C400B
Zoro # G0813181
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Hydraulic Valves 5 gpm
- Outlet Port Size - Hydraulic Valves 1/4 in NPT
- Port (In.) 1/4-18
- Type Brass
- Max. Pressure - Hydraulic Valves 2,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # C400B
- Zoro # G0813181
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Outlet Port Size - Hydraulic Valves | 1/4 in NPT |
Inlet Port Size - Hydraulic Valves | 1/4 in NPT |
Size | 1/4" |
Height (In.) | 0.81 in |
Length (In.) | 2.63 in |
Overall Length | 2.63 in |
Overall Height | 0.81 in |
Overall Width | 0.81 in |
Inlet Connection Dash Size | 18 |
Port-to-Port Length | 2.63 in |
Outlet Connection Size | 1/4 in |
Outlet Connection Dash Size | 18 |
Inlet Connection Size | 1/4 in |
Description
Hydraulic Check Valve, Pressure - Maximum 2,000 psi, Body Material Brass, Valve Type Check, Port-to-Port Length 2.63 in, Control Direction One-Way with Reverse Flow, Mounting Inline, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 5 gpm, Inlet Connection Type NPT, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type NPT, Includes Seals Seals Included, Actuation Mechanism Manual, Body Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Brush Seater, 4-3/4" L x 1" W x 1/2" H (BRSRX06MS)
- MI-T-M Nozzle Holder (23-0292)
- TITAN HD Motor Run Capacitor, 60 MFD, 440V, Oval (POCF60A)
- TAP MAGIC Cutting Oil, 55 gal, Drum (77040T)
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MOMF-5)
- PARKER Colorflow 1/4" FNPT Steel Check Valve (C400S)
- PARKER Hydraulic Check Valve, 5000 psi, 1 NPT (453-1S2-6)
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MFMO-5)
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MFMF-5)
- PARKER Colorflow 1/2" FNPT Brass Check Valve (C800B)
- METRO Inline Check Valves FC - Port Size: SAE 8 (280371)
- Parker Hydraulic Check Valves