Shop All Hydraulic Check Valves
Parker
Colorflow 1/2" FNPT Steel Check Valve
Mfr # C800S
Zoro # G1730522
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Range (GPM) 15
- Max. Pressure - Hydraulic Valves 5,000 psi
- Reverse Free Flow Reverse Free Flow
- Outlet Port Size - Hydraulic Valves 1/2 in NPT
- Height (In.) 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # C800S
- Zoro # G1730522
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Outlet Port Size - Hydraulic Valves | 1/2 in NPT |
Height (In.) | 1.25 in |
Size | 1/2" |
Length (In.) | 3.44 in |
Inlet Port Size - Hydraulic Valves | 1/2 in NPT |
Overall Length | 3.44 in |
Overall Height | 1.25 in |
Overall Width | 1.25 in |
Outlet Connection Size | 1/2 in |
Outlet Connection Dash Size | 14 |
Port-to-Port Length | 3.44 in |
Inlet Connection Dash Size | 14 |
Inlet Connection Size | 1/2 in |
Description
Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 3.44 in, Control Direction One-Way with Reverse Flow, Mounting Inline, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 15 gpm, Inlet Connection Type NPT, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type NPT, Includes Seals Seals Included, Actuation Mechanism Manual, Body Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Manifold, Needle Valve (NVM102-002)
- MILLER ELECTRIC Water Coolant System (043007)
- CAMOZZI Right Angle Flow Control Valves, G1/8 (SCU 604-1/8)
- THOMSON INDUSTRIES Thomson Super Smart Ball Bushing Adjustable Open Linear Bearing Pillow Block, 3/4 in Shaft (SSUPBO12)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MFMO-5)
- PARKER Colorflow 3/8" FNPT Brass Check Valve (C600B)
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MOMF-5)
- PARKER Colorflow 1/4" FNPT Steel Check Valve (C400S)
- PARKER Check Valve, 2.75" L x 1.38" W x 1.38" H (CV-750-MFMF-5)
- PARKER Pilot Operated Check Valve, Sandwich, D03 (CPOM2AAN)
- PARKER Check Valve, 2.26" L x 1.50" W x 1.50" H (DT-1000-MOMF-5)
- Parker Hydraulic Valves