Shop All Solenoid Air Control Valves
Parker
Coil Kit, 115V-60, B Series
Mfr # K593025
Zoro # G3483961
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With B Series
- Function Coil 115V-60
- Accessory Type Coil Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # K593025
- Zoro # G3483961
- Country of Origin United States
- Category Solenoid Air Control Valves
Details
Item | Coil Kit |
For Use With | B Series |
Function | Coil 115V-60 |
Accessory Type | Coil Kit |
Description
Coil Kit, For Use With B Series, Accessory Type Coil Kit, Function Coil 115V-60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-32-15-I-P-A (ADN-32-15-I-P-A)
- DODGE BK62 X 3/4 Sheave (BK62 X3/4 KWY 3/16 X3/32)
- IDEAL TRIDON Ideal 1/4 In. and 5/16 In. Hex Hose Clamp Driver (80001999058)
- KRYTOX 2 oz Tube White (XHT-S)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B571BB553C)
- PARKER Service Kit, 3 Position, B Series (PS2902CP)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B753BB553A)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B814BB553A)
- PARKER 120V-AC 1/2IN NPT SOLENOID VALVE (73312BN4UNJ0N0C111P3)
- PARKER Air Pilot Valve, Normally Open, 3/8 In. (N3153904553)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A222SS-012-D)
- Parker Pneumatic Valves