Shop All Solenoid Valve Accessories
Parker
Coil Connector, Female, 24V
Mfr # PS294679BP
Zoro # G1680874
original price:
$38.45
10% off
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indicating Light Yes
- Voltage 24V AC/V DC
- Lead Type Plug In
- Standards IP65
- For Use With 15mm, 43650C 3-Pin DIN Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PS294679BP
- Zoro # G1680874
- Country of Origin Hungary
- Category Solenoid Valve Accessories
Dimensions
Width (mm) | 15 mm |
Height (mm) | 15 mm |
Details
Item | Solenoid Coil Connector |
Indicating Light | Yes |
Voltage | 24V AC/V DC |
Lead Type | Plug In |
Standards | IP65 |
For Use With | 15mm, 43650C 3-Pin DIN Connector |
Strain Relief | Yes |
Coil Termination | DIN 43650C |
Max. Ambient Temp. (F) | 120 Degrees F |
Design | 3 Pin 43650C |
Type | Female |
Description
Solenoid Coil Connector, Indicating Light Yes, Voltage 24V AC/V DC, Lead Type Plug In, Standards IP65, For Use With 15mm, 43650C 3-Pin DIN Connector, Coil Termination DIN 43650C, Strain Relief Yes, Max. Ambient Temp. (F) 120 Degrees F, Design 3 Pin 43650C, Height (mm) 15 mm, Width (mm) 15 mm, Type Female, Solenoid Coil Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2066747, Pressure Line, 10 micron, Outside-In (MF0060202)
- TRITAN Angular Contact Ball Bearing, 4500lb. (5303 ZZ/C3 PRX)
- GATES Polyflex Belts, 5M730 (5M730)
- D&D 124" Outside Length, 1/2" Top Width, 1 Ribs (A122)
- PARKER Connector, DIN Type A, Plug Lead (3FFZ7)
- PARKER Connector, DIN 436050A, Plug Lead, Width (mm): 30 (3FFZ1)
- PARKER Repair Kit, Single, 1 In, Valveair II (K352128)
- PARKER Repair Kit, Double, 3/8, Valveair II (K352126)
- PARKER Coil Connector, Female, 24DC, 120AC (PS2932BP)
- PARKER Repair Kit, Single, 3/8, Valveair II (K352124)
- NUMATICS Speed Control Kit, Mark 7 Series (229-310)
- Parker Solenoid Valve Accessories