Shop All Solenoid Valve Coils
Parker
Coil Connector, 120VAC, 1/2" NPT Conduit
Mfr # P2FCH453
Zoro # G810764861
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- For Use With Viking Xtreme Series Valves
- Design 1/2 in NPT Conduit
- Standards ATEX
- Type 1/2 in NPT Conduit - 18 in Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # P2FCH453
- Zoro # G810764861
- Country of Origin Hungary
- Category Solenoid Valve Coils
Dimensions
Lead Length (In.) | 18 in |
Details
Voltage | 120V AC |
For Use With | Viking Xtreme Series Valves |
Design | 1/2 in NPT Conduit |
Standards | ATEX |
Type | 1/2 in NPT Conduit - 18 in Leads |
Item | Solenoid Coil Connector |
Description
Solenoid Coil Connector, Voltage 120V AC, Standards ATEX, For Use With Viking Xtreme Series Valves, Design 1/2 in NPT Conduit, Lead Length (In.) 18 in, Type 1/2 in NPT Conduit - 18 in Leads
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-615 CPVC STOP VALVE (202-503)
- NORDFAB Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 10-3/8" L x (8010004181)
- ISPRING Fine Sediment Filter 5 Micron Replacement Cartridge (FP25B)
- NIBCO PRESS SYSTEM Adapter, Male, 1/2", Press X MIP, PK5 (9030600PC)
- PARKER Valve Coil, 120/110VAC, DIN Connection (D6F)
- PARKER Valve Coil, 12VDC, 18" Leads Connection, 8W (L2A)
- PARKER Solenoid Valve Coil, 120/240VAC, 10V (PKC-1-120/240)
- PARKER Valve Coil, 24VDC, 18" Leads Connection, 8W (L2B)
- PARKER Valve Coil, 24VDC, 1/4" Tab Connection, 8W (T2B)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 15W (PKC-2-208/240)
- ASCO 24V FB COIL 20Watts (099257-008-D)
- Parker Solenoid Valve Coils