Shop All Coalescing Filter Elements
Parker
Coalescing Filter Element, 1 Micron
Mfr # 055AO
Zoro # G0596285
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 4HDT5
- Filter Rating - Air Treatment 1 micron
- Microns 1
- Type Pneumatic
- Fits 4HDT5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 055AO
- Zoro # G0596285
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 4HDT5 |
Filter Rating - Air Treatment | 1 micron |
Microns | 1 |
Type | Pneumatic |
Item | Coalescing Filter Element |
Fits | 4HDT5 |
Compatible Manufacturer Part Number | AO055JNFI |
Filter Efficiency | 99.925 % |
Standards | All Editions of ISO 8573-1, ISO 12500-1 |
For Substance Type | Air; Nitrogen |
Series | OIL-X EVOLUTION Genuine |
Type of Filter | Coalescing, Particulate |
Filter Rating | 1 micron |
Filter Type | Coalescing, Particulate |
For Fluid Type | Compressed Air, Nitrogen Gas |
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 1 micron, Compatible Grainger Part Number 4HDT5, Compatible Manufacturer Part Number AO055JNFI, Filter Efficiency 99.925 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17)
- GATES PowerGrip GT3 Belts - 2M and 3M, 225-3MGT-09 (225-3MGT-09)
- TRITAN Insert Ball Brng, UC, 5/8in dia, 2877.55 lb (UC202-10)
- CARLISLE D1280-8M-20 Dual Synchronous Belt (D1280-8M-20)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F395IGE)
- Parker Compressed Air Treatment