Shop All Coalescing Filter Elements
Parker
Coalescing Filter Element, 1 Micron
Mfr # 045AO
Zoro # G0844322
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 4HDT2
- Filter Rating - Air Treatment 1 micron
- Type Pneumatic
- Microns 1
- Fits 4HDT2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 045AO
- Zoro # G0844322
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 4HDT2 |
Filter Rating - Air Treatment | 1 micron |
Type | Pneumatic |
Item | Coalescing Filter Element |
Microns | 1 |
Fits | 4HDT2 |
For Fluid Type | Compressed Air, Nitrogen Gas |
Filter Rating | 1 micron |
Compatible Manufacturer Part Number | AO045HNFI |
Filter Efficiency | 99.925 % |
Filter Type | Coalescing, Particulate |
Series | OIL-X EVOLUTION Genuine |
Type of Filter | Coalescing, Particulate |
Standards | All Editions of ISO 8573-1, ISO 12500-1 |
For Substance Type | Air; Nitrogen |
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 1 micron, Compatible Grainger Part Number 4HDT2, Compatible Manufacturer Part Number AO045HNFI, Filter Efficiency 99.925 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FJIC, 9/16-18, Cap (210292-6S)
- TIMKEN TIM-49520, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 49520 (49520)
- NSK NSK 6206VV C3, 6200 Series Single Row Deep Groove Ball Bearing (6206VV C3)
- TOMPKINS Hose Protectors2.50"X4.00" BLACK HOSE PROTECTOR 50PC (HP-04B-50PC)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Filter Element Kit, 40 Microns (EK602B)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- Parker Coalescing Filter Elements