Shop All Coalescing Filter Elements
Parker
Coalescing Filter Element, 1 Micron
Mfr # 040AO
Zoro # G1693596
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 4HDR8
- Filter Rating - Air Treatment 1 micron
- Type Pneumatic
- Microns 1
- Fits 4HDR8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 040AO
- Zoro # G1693596
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 4HDR8 |
Filter Rating - Air Treatment | 1 micron |
Type | Pneumatic |
Item | Coalescing Filter Element |
Microns | 1 |
Fits | 4HDR8 |
Standards | All Editions of ISO 8573-1, ISO 12500-1 |
Type of Filter | Coalescing, Particulate |
Compatible Manufacturer Part Number | AO040HNFI |
For Substance Type | Air; Nitrogen |
Filter Rating | 1 micron |
For Fluid Type | Compressed Air, Nitrogen Gas |
Filter Efficiency | 99.925 % |
Filter Type | Coalescing, Particulate |
Series | OIL-X EVOLUTION Genuine |
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 1 micron, Compatible Grainger Part Number 4HDR8, Compatible Manufacturer Part Number AO040HNFI, Filter Efficiency 99.925 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSF-1/8-6-B (QSF-1/8-6-B)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X12X10)
- ZORO SELECT Hose Clamp, 5-1/2 to 5-13/16In, SAE550, PK5 (300110550)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.32 inch OD (1VP25x1/2)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER Filter Element Kit, 40 Microns (EK602B)
- ARO Filter, 3000Srs, Npt, F35462-410 (F35462-410)
- Parker Compressed Air Treatment