Shop All Coalescing Filter Elements
Parker
Coalescing Filter Element, 0.01 Micron
Mfr # 055AA
Zoro # G0510072
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 4HDT6
- Filter Rating - Air Treatment 0.01 micron
- Fits 4HDT6
- Type Pneumatic
- Microns 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 055AA
- Zoro # G0510072
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 4HDT6 |
Filter Rating - Air Treatment | 0.01 micron |
Fits | 4HDT6 |
Type | Pneumatic |
Microns | 0.01 |
Item | Coalescing Filter Element |
Series | OIL-X EVOLUTION Genuine |
Filter Rating | 0.01 micron |
Type of Filter | Coalescing, Particulate |
For Substance Type | Air; Nitrogen |
For Fluid Type | Compressed Air, Nitrogen Gas |
Filter Type | Coalescing, Particulate |
Compatible Manufacturer Part Number | AA055JNFI |
Standards | All Editions of ISO 8573-1, ISO 12500-1 |
Filter Efficiency | 99.9999 % |
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 0.01 micron, Compatible Grainger Part Number 4HDT6, Compatible Manufacturer Part Number AA055JNFI, Filter Efficiency 99.9999 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 100 PSI RD (45DU12)
- ZORO SELECT QD Bushing, Series E, Bore 2 In (E2)
- NTN NTN 11520, Tapered Roller Bearing Cup Single Cup 16875 In Od X 0375 In W Case Carburized Steel (11520)
- PARKER Filter Element Kit, 40 Microns (EK602B)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- WILKERSON Coalescing Filter 1/4In (M16-02-FU0)
- Parker Coalescing Filter Elements