Shop All Coalescing Filter Elements
Parker
Coalescing Filter Element, 0.01 Micron
Mfr # 045AA
Zoro # G3064634
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 4HDT3
- Filter Rating - Air Treatment 0.01 micron
- Microns 0.01
- Fits 4HDT3
- Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 045AA
- Zoro # G3064634
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 4HDT3 |
Filter Rating - Air Treatment | 0.01 micron |
Microns | 0.01 |
Item | Coalescing Filter Element |
Fits | 4HDT3 |
Type | Pneumatic |
For Substance Type | Air; Nitrogen |
Compatible Manufacturer Part Number | AA045HNFI |
Type of Filter | Coalescing, Particulate |
For Fluid Type | Compressed Air, Nitrogen Gas |
Filter Rating | 0.01 micron |
Series | OIL-X EVOLUTION Genuine |
Filter Type | Coalescing, Particulate |
Standards | All Editions of ISO 8573-1, ISO 12500-1 |
Filter Efficiency | 99.9999 % |
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 0.01 micron, Compatible Grainger Part Number 4HDT3, Compatible Manufacturer Part Number AA045HNFI, Filter Efficiency 99.9999 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE D-Flex Type JES Coupling Sleeve, 07 Coupling, 2-3/16 in L, 5250 rpm Max, EPDM Rubber (004250)
- BOSTON GEAR Coupling, Rubber Insert (XFCR15)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (EXEP060808)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-08-30)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG344/2)
- Parker Compressed Air Treatment