Shop All Coalescing Filter Elements
Parker
Coalescing Filter Element, 0.01 Micron
Mfr # 035AA
Zoro # G3317404
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 4HDR6
- Filter Rating - Air Treatment 0.01 micron
- Fits 4HDR6
- Microns 0.01
- Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 035AA
- Zoro # G3317404
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 4HDR6 |
Filter Rating - Air Treatment | 0.01 micron |
Fits | 4HDR6 |
Item | Coalescing Filter Element |
Microns | 0.01 |
Type | Pneumatic |
For Substance Type | Air; Nitrogen |
Standards | All Editions of ISO 8573-1, ISO 12500-1 |
Filter Rating | 0.01 micron |
Filter Efficiency | 99.9999 % |
Filter Type | Coalescing, Particulate |
Compatible Manufacturer Part Number | AA035GNFI |
Type of Filter | Coalescing, Particulate |
For Fluid Type | Compressed Air, Nitrogen Gas |
Series | OIL-X EVOLUTION Genuine |
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 0.01 micron, Compatible Grainger Part Number 4HDR6, Compatible Manufacturer Part Number AA035GNFI, Filter Efficiency 99.9999 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-25-11)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FP 90 (6805-06-06)
- DAYTON Motor Dual Run Cap, 40/10 MFD, 370V, Oval (12N962)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (2720604CBC)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- PARKER Filter Element Kit, 40 Microns (PS801P)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Filter Element Kit, 40 Microns (EK602B)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F108IGE)
- Parker Coalescing Filter Elements