Shop All Coalescing Filter Elements
This Product is Discontinued
Parker
Coalescing Filter Element, 0.01 Micron (Discontinued)
Mfr # 010AA
Zoro # G3033387
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use with Stock Number 4HDN3, 4HDN6 and 4HDN9
- Filter Rating - Air Treatment 0.01 micron
- Fits 4HDN3, 4HDN6 and 4HDN9
- Microns 0.01
- Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 010AA
- Zoro # G3033387
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 4HDN3, 4HDN6 and 4HDN9 |
Filter Rating - Air Treatment | 0.01 micron |
Fits | 4HDN3, 4HDN6 and 4HDN9 |
Microns | 0.01 |
Type | Pneumatic |
Item | Coalescing Filter Element |
Series | OIL-X EVOLUTION Genuine |
Filter Rating | 0.01 micron |
Filter Efficiency | 99.9999 % |
Standards | All Editions of ISO 8573-1, ISO 12500-1 |
Compatible Manufacturer Part Number | AA010ANFX, AA010BNFX, AA010CNFX |
Filter Type | Coalescing, Particulate |
For Substance Type | Air; Nitrogen |
For Fluid Type | Compressed Air, Nitrogen Gas |
Type of Filter | Coalescing, Particulate |
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 0.01 micron, Compatible Grainger Part Number 4HDN3, 4HDN6, 4HDN9, Compatible Manufacturer Part Number AA010ANFX, AA010BNFX, AA010CNFX, Filter Efficiency 99.9999 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.