Shop All Coalescing Filter Elements
Parker
COALESCING ELEMENT, 0.01 MICRON
Mfr # K430AA
Zoro # G911618612
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- For Fluid Type Compressed Air
- Filter Efficiency 99.99999 %
- For Substance Type Air; Nitrogen
- Filter Type Coalescing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # K430AA
- Zoro # G911618612
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Filter Rating | 0.01 micron |
Item | COALESCING ELEMENT, 0.01 MICRON |
For Fluid Type | Compressed Air |
Filter Efficiency | 99.99999 % |
For Substance Type | Air; Nitrogen |
Filter Type | Coalescing |
Filter Element Material | Borosilicate Glass Nanofibre |
Description
Coalescing Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Nanofibre, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency 99.99999 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 25 # of Teeth (40BS25H X 1)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-300)
- DAYTON Motor Start Capacitor, 110-125V, Round (6FLK2)
- HYDAC TESTPOINT 7/16-20 UNF MC/NBR (TESTPOINT 1620 7/16-20 UNF MC/NBR)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Filter Element Kit, 40 Microns (EK602B)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- WILKERSON Filter Element (MSP-95-502)
- Parker Compressed Air Treatment