Shop All Coalescing Filter Elements
Parker
COALESCING ELEMENT, 0.01 MICRON
Mfr # K058AA
Zoro # G011618574
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Filter Element Material Borosilicate Glass Nanofibre
- For Substance Type Air; Nitrogen
- For Fluid Type Compressed Air
- Filter Efficiency 99.99999 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # K058AA
- Zoro # G011618574
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Filter Rating | 0.01 micron |
Item | COALESCING ELEMENT, 0.01 MICRON |
Filter Element Material | Borosilicate Glass Nanofibre |
For Substance Type | Air; Nitrogen |
For Fluid Type | Compressed Air |
Filter Efficiency | 99.99999 % |
Filter Type | Coalescing |
Description
Coalescing Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Nanofibre, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency 99.99999 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6207 2ZNR JEM)
- TRITAN Radial Ball Bearing, PS, 50mm, 6210-2RS (6210 2RS/C3 PRX)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0300-0001)
- CONTINENTAL CONTITECH AX86 Cogged V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (AX86)
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- SHARPE MANUFACTURING COALESCING FILTER SYS 705FC 1/2IN-LINE (SH6910)
- Parker Coalescing Filter Elements