Shop All Coalescing Filter Elements
Parker
COALESCING ELEMENT, 0.01 MICRON
Mfr # K030AA
Zoro # G011618581
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Filter Efficiency 99.99999 %
- Filter Element Material Borosilicate Glass Nanofibre
- For Fluid Type Compressed Air
- For Substance Type Air; Nitrogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # K030AA
- Zoro # G011618581
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Filter Rating | 0.01 micron |
Item | COALESCING ELEMENT, 0.01 MICRON |
Filter Efficiency | 99.99999 % |
Filter Element Material | Borosilicate Glass Nanofibre |
For Fluid Type | Compressed Air |
For Substance Type | Air; Nitrogen |
Filter Type | Coalescing |
Description
Coalescing Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Nanofibre, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency 99.99999 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 2", Fine Thread, 3/4-16 (SO2)
- PARKER Hydraulic Hose Adapter, 1.11" L, 6000 psi (1/2 X 1/4 PTR-SS)
- ZORO SELECT QD Bushing, Series JA, Bore 28mm (JA28MM)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (3N443)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- PARKER Filter Element Kit, 40 Microns (PS801P)
- PARKER Filter Element Kit, 40 Microns (EK602B)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- ARO Element, Coalescing, For 3000 Series (104447)
- Parker Compressed Air Treatment