Shop All Coalescing Filter Elements
Parker
COALESCING ELEMENT, 0.01 MICRON
Mfr # JE-C3000
Zoro # G511618593
product price: $2,676.99
/ea
Free Shipping & Returns
$2,676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- For Substance Type Air; Nitrogen
- For Fluid Type Compressed Air
- Filter Efficiency 99.97 %
- Filter Element Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # JE-C3000
- Zoro # G511618593
- Country of Origin United States
- Category Coalescing Filter Elements
Details
Item | COALESCING ELEMENT, 0.01 MICRON |
Filter Rating | 0.01 micron |
For Substance Type | Air; Nitrogen |
For Fluid Type | Compressed Air |
Filter Efficiency | 99.97 % |
Filter Element Material | Borosilicate Glass |
Filter Type | Coalescing |
Description
Coalescing Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency 99.97 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Raptor Couplings, RAPTOR 4HSB 1-9/16" (RAPTOR 4HSB 1-9/16")
- DAYTON DC Gearmotor, 6 rpm, 12V, TENV (1LPK9)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/4, PK3 (CB081010)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X037)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- ARO Element, Coalescing, For 3000 Series (104447)
- Parker Coalescing Filter Elements