Shop All Coalescing Filter Elements
Parker
COALESCING ELEMENT, 0.01 MICRON
Mfr # JE-C1600-30
Zoro # G511618517
product price: $1,648.99
/ea
Free Shipping & Returns
$1,648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Filter Efficiency 99.97 %
- For Substance Type Air; Nitrogen
- Filter Type Coalescing
- For Fluid Type Compressed Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # JE-C1600-30
- Zoro # G511618517
- Country of Origin United States
- Category Coalescing Filter Elements
Details
Item | COALESCING ELEMENT, 0.01 MICRON |
Filter Rating | 0.01 micron |
Filter Efficiency | 99.97 % |
For Substance Type | Air; Nitrogen |
Filter Type | Coalescing |
For Fluid Type | Compressed Air |
Filter Element Material | Borosilicate Glass |
Description
Coalescing Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency 99.97 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S23AJSR05210A)
- INA Needle Brg, Drawn Cup, Bore 4mm, OD 8mm (HK0408-B)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1120mm L - 8MGT-1120-21 (210G8M1120)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZL01)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Filter Element Kit, 40 Microns (EK602B)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- MILLENNIUM FILTER ZX-38008587 direct interchange for INGERSOLL RAND-38008587 (ZX-38008587)
- Parker Compressed Air Treatment