Shop All Coalescing Filter Elements
Parker
COALESCING ELEMENT, 0.01 MICRON
Mfr # 3075XP
Zoro # G911618469
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- For Fluid Type Compressed Air
- Filter Efficiency 99.99999 %
- Filter Element Material Borosilicate Glass Nanofibre
- For Substance Type Air; Nitrogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 3075XP
- Zoro # G911618469
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Filter Rating | 0.01 micron |
Item | COALESCING ELEMENT, 0.01 MICRON |
For Fluid Type | Compressed Air |
Filter Efficiency | 99.99999 % |
Filter Element Material | Borosilicate Glass Nanofibre |
For Substance Type | Air; Nitrogen |
Filter Type | Coalescing |
Description
Coalescing Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Nanofibre, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency 99.99999 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115330)
- STRIPER Hose, Striper, Reinforced Hybrid PVC, 1/4" ID x 500', No Fittings (STH14C-BKR)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Rigid x Swivel Transparent Blue (PU14-25A-T)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 077045514302 / KAISHAN COMPRESSOR (B1SA0001329)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Filter Element Kit, 40 Microns (EK602B)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- PARKER Filter Element Kit, 40 Microns (PS801P)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- Parker Compressed Air Treatment