Shop All Coalescing Filter Elements
Parker
COALESCING ELEMENT, 0.01 MICRON
Mfr # 3050XP
Zoro # G511618470
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Filter Type Coalescing
- For Fluid Type Compressed Air
- Filter Element Material Borosilicate Glass Nanofibre
- Filter Efficiency 99.99999 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3050XP
- Zoro # G511618470
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Item | COALESCING ELEMENT, 0.01 MICRON |
Filter Rating | 0.01 micron |
Filter Type | Coalescing |
For Fluid Type | Compressed Air |
Filter Element Material | Borosilicate Glass Nanofibre |
Filter Efficiency | 99.99999 % |
For Substance Type | Air; Nitrogen |
Description
Coalescing Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Nanofibre, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency 99.99999 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F4B-SC-203 211 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-3/16 in Bore (124215)
- PARKER Metering Valve, Steel, 1/4 NPT, 5 GPM Max (MV400S)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SBF204-12G)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 5,000 psi (P-HP-130)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- PARKER Filter Element Kit, 40 Microns (EK602B)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG474/2)
- Parker Compressed Air Treatment