Shop All Coalescing Filter Elements
Parker
COALESCING ELEMENT, 0.01 MICRON
Mfr # 2010XP
Zoro # G511618463
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Filter Efficiency 99.99999 %
- For Fluid Type Compressed Air
- For Substance Type Air; Nitrogen
- Filter Element Material Borosilicate Glass Nanofibre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2010XP
- Zoro # G511618463
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Item | COALESCING ELEMENT, 0.01 MICRON |
Filter Rating | 0.01 micron |
Filter Efficiency | 99.99999 % |
For Fluid Type | Compressed Air |
For Substance Type | Air; Nitrogen |
Filter Element Material | Borosilicate Glass Nanofibre |
Filter Type | Coalescing |
Description
Coalescing Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Nanofibre, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency 99.99999 Percent, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 35 # of Teeth (60BS35 X 1 1/4)
- INA Needle Brg, Bore 35mm, OD 50mm (NKI35/20-TV-XL)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (211402)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- PARKER Filter Element Kit, 40 Microns (EK602B)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- PARKER Filter Element Kit, 40 Microns (PS801P)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- MILLENNIUM FILTER ZX-ZS1059791 direct interchange for GARDNER DENVER-ZS1059791 (ZX-ZS1059791)
- Parker Compressed Air Treatment