Shop All Cylinder Mounting Hardware
Parker
Clevis Rod Kit, 0.38In.
Mfr # L071300100
Zoro # G6204082
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 7/16 in, 9/16 in
- Mount Type Clevis
- Material Steel
- Fits 7/16 in Bore, 9/16 in Bore
- Dimension G (In.) 10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L071300100
- Zoro # G6204082
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 7/16 in, 9/16 in |
Dimension G (In.) | 10-32 |
Dimension E (In.) | 0.56 in |
Dimension C (In.) | 0.75 in |
Dimension F (In.) | 0.12 in |
Dimension A (In.) | 10-32 |
Dimension J (In.) | 0.19 in |
Dimension B (In.) | 0.38 in |
Dimension L (In.) | 0.56 in |
Dimension H (In.) | 0.19 in |
Thread Size (In.) | #10-32 |
Overall Length (In.) | 0.94 in |
Overall Length | 15/16 in |
Mount Hole Center-to-Center Width | 1/4 in |
Thread Size | #10 |
For Bore Diameter | 7/16 in, 9/16 in |
Overall Height | 3/8 in |
Overall Width | 9/16 in |
Description
Rod Clevis Kit, Mount Type Clevis, For Bore Diameter 7/16 in, 9/16 in, Body Material Steel, Overall Length 15/16 in, Mount Hole Center-to-Center Width 1/4 in, Overall Width 9/16 in, Overall Height 3/8 in, Includes (2) Retaining Rings, Jam Nut, Pivot Pin, Thread Size #10, Product Type Piston Rod Clevis, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1-1/2" CODE 61 CARBON STEEL FLANGE PLUG (24FOP)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12FV)
- QA1 Precision Greasable Rod End, Steel (KFR10Z)
- DAYTON A97 V-Belt, 99" Outside Length, 1/2" Top Width, 1 Ribs (6L197)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- PARKER Clevis Rod Kit, 0.5In. (L071300300)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- PARKER Pivot Bracket Kit, 1-1/8In. (L071310200)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- FESTO Slot Nut NST-5-M5 (NST-5-M5)
- Parker Cylinder Mounting Hardware