Shop All Pneumatic Cylinder Parts
Parker
Clevis Bracket, Steel
Mfr # P1A-4HMT
Zoro # G611930397
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Location Rear
- For Bore Diameter 20 mm, 25 mm
- Mount Type Clevis
- Compatible with Series P1A, P1S
- Compatible with Brand Parker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P1A-4HMT
- Zoro # G611930397
- Country of Origin Italy
- Category Pneumatic Cylinder Parts
Dimensions
For Bore Diameter | 20 mm, 25 mm |
Overall Height | 30 mm |
Overall Length | 32 mm |
Overall Width | 24 mm |
Details
Item | Clevis Bracket |
Mount Location | Rear |
Mount Type | Clevis |
Compatible with Series | P1A, P1S |
Compatible with Brand | Parker |
Product Type | Clevis Bracket |
System of Measurement | Metric |
Body Material | Steel |
Series | P1A |
Weight | 0.18 lb |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR QUADRA-FLEX SLEEVE - ELEMENTS (7JEM)
- MAIN FILTER Hydraulic Filter, replaces PARKER 931418, Pressure Line, 10 micron, Outside-In (MF0059814)
- MRC R Series Conrad Radial Deep Groove Ball Bearing, 1/2 in Bore, 1-1/8 in OD, 1 Rows, 1/4 in W (R8ZZ)
- D&D Timing Belt, XL, 0.5 x 58in PL, T290 (580XL050)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- ARO Economair Seal Kit, RK2420-12 (RK2420-12)
- Parker Pneumatic Cylinder Parts