Shop All Cylinder Mounting Hardware
Parker
Clevis Bracket, Aluminum, 95 mm L
Mfr # P1C-4PMTB
Zoro # G311988087
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Clevis
- System of Measurement Metric
- Mount Hole Center-to-Center Width 72 mm
- Overall Width 95 mm
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P1C-4PMTB
- Zoro # G311988087
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Dimensions
Mount Hole Center-to-Center Width | 72 mm |
Overall Width | 95 mm |
Overall Height | 60 in |
For Bore Diameter | 80 mm |
Overall Length | 95 mm |
Details
Mount Type | Clevis |
System of Measurement | Metric |
Compatible with Series | P1D, P1F, P1P |
Product Type | Clevis Bracket |
Item | Clevis Bracket |
Standards | ISO 15552 |
Includes | Mounting Hardware |
Body Material | Aluminum |
Compatible with Brand | Parker |
Weight | 0.36 kg |
Description
Clevis Bracket, Mount Type Clevis, For Bore Diameter 80 mm, Body Material Aluminum, Overall Length 95 mm, Mount Hole Center-to-Center Width 72 mm, Overall Width 95 mm, Overall Height 60 in, Compatible with Brand Parker, Compatible with Series P1D, P1F, P1P, Includes Mounting Hardware, Product Type Clevis Bracket, Standards ISO 15552, Weight 0.36 kg, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (H0E)
- ABBOTT RUBBER 2 IN: ADJUSTA-FLEX HOSE DONUT (146-0220)
- ZORO SELECT Mtr, Cap St, 1 HP, 1725,115/208-230V, 56, ODP (4YU30)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 20mm (L09520MM)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- PARKER Clevis Rod Kit, 0.5In. (L071300300)
- PARKER Foot Bracket, 1-7/8In. (L073790040)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- SPEEDAIRE Coupler, Self Aligning (1A314)
- Parker Pneumatic System Components