Shop All PVC Tubing
Parker
CLEAR VINYL TUBING
Mfr # PV96-1
Zoro # G509841019
product price: $2.35
/ea
Sold in multiples of 5 for $11.75
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PV96-1
- Zoro # G509841019
- Country of Origin United States
- Category PVC Tubing
Description
PVC offers exceptional flexibility which allows for soft, easy handling and bending without collapsing the tube during installation and usage. Because of the clarity, it is often used as a low-pressure sight flow gauge, allowing operators to view the media moving through the tubing. Markets: Industrial Pneumatics Chemicals Fluid Handling Features/Benefits: DEHP Free Made from a virgin clear PVC polyvinyl chloride resin; specifically formulated for exceptional purity, clarity and flexibility. 70 durometer for soft, easy handling and bending without tubing collapse. Applications: Low-pressure chemicals Pneumatics Low-pressure sight flow indicator Instrumentation Laboratory General Purpose Technical Specifications: Working and burst pressures rated at 73°F/23°C Packaged as coils A tube support should be used with this tubing for maximum holding power where end loading, vibration or pressure spikes may occur. Formula V-1 tubing fully meets all specifications called out by the United States Food and Drug Administration FDA for materials in contact with food and drugs for human consumption.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 9/32" ID, 5/16" OD, Nylon, Blk, 100Ft (2VDP5)
- ANVIL 1-1/2" x 1-1/2" x 1" FNPT Galvanized Reducing Tee (0311045603)
- JOMAR VALVE Brass Ball Valve, NPT, 11/4" latch lock (JF-100T-LH)
- SHARPE VALVES Gate Valve, Class 800, 1/4 In., FNPT (4371003680)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-2971)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4118210-6742)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X2)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAA00039)
- TYGON Tubing, 1-1/2 I.D., 50 ft., Clear, Flexible (AAA00074)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-39)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7300-32X5)
- Parker Tubing