Shop All Industrial Hoses
Parker
CLEAR PVC HOSE
Mfr # 125-16000200
Zoro # G809840767
Sold in multiples of 3 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 125-16000200
- Zoro # G809840767
- Country of Origin Canada
- Category Industrial Hoses
Description
Parker's Series 125 Nexbraid PVC Clear Standard Wall General Service Hose provides medium pressure standard duty service across multiple applications. The clear, smooth tube does not impart taste or odor to material being conveyed, allows unimpeded flow and easy and quick observation of the transfer process. The hose is resistant to abrasion and weathering for maximum performance. Markets: - Food and Beverage - General Industrial Features/Benefits: - Tube: Clear PVC for sanitary transfer to 150 DegF. - Reinforcement: Multiple textile plies for strength and durability. - Cover: Clear PVC for easy visual observation, and abrasion and weathering resistance. Applications: -media - Air - Dry abrasive materials - Food - Potable water -usage - Conduit - Harness - In-plant transfer - Laboratories Industry Standards: - CFIA Compliant - EU: Meets requirements and amendments of Resolution AP89 for food contact. - FDA - NSF 51 certified to 180 DegF 82 DegC - USP Class VI Rated Safety/Technical: - Light suction/vacuum - Available in non-phthalate formulations. Warnings: - Working pressures are at +68 DegF +20 DegC. Higher temperatures reduce the available working pressure. - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MOR-06FOR (6410-08-06)
- THOMSON Ball Bushing, Bore Dia 0.500 In (OPN81420)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley (2B54SDS)
- BANDO 1651 mm Outside Length, 13 mm Top Width, 1 Ribs (A63)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- CONTINENTAL 1/2" ID x 150 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307760)
- Parker Air Hoses