Shop All Hose Clamps
Parker
CLAMP SET:2 HALVES=1 PART
Mfr # H4280/280-HPP
Zoro # G009821672
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H4280/280-HPP
- Zoro # G009821672
- Country of Origin United States
- Category Hose Clamps
Description
ParKlamp Inch Tube and Hose Clamps are designed for restraining tube, pipe and hose against unwanted and potentially harmful effects of shock and vibration. Offered in polypropylene and steel, ParKlamp meets the basic envelope dimensions of DIN 3015, Part 1, and the ParKlamp clamp halves are interchangeable with the Parker metric clamp system. Markets: - Construction - Military Ground Systems - Aerial Lift - Agriculture - Material Handling - Military Marine - Machine Tool - Transportation - Alternative Energy - Off-Shore/Oil & Gas Features/Benefits: - Weld plate mounting allows user to attach a single clamp assembly to a structure of similar material by welding components together. - Using ParKlamp can significantly reduce the risk of problems resulting from mechanical shock and vibration. - Mounting rails allows multiple clamps to be mounted for restraining a group of tube, pipe or hose assemblies together either side-by-side or stacking configurations. - Three Series of ParKlamp offered: Standard Load, Heavy Load and Twin. - Offered in Sizes 1/4'' through 3'' Applications: - Hydraulic fluid and gas handling tube, pipe and hose line clamping systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLYKOTE Molykote 111 O-Ring Grease, 150g Tube (4109788)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-200 RESALE (123347 INS-SC-200)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X32)
- DAYTON Gearbelt, XL, 120 Teeth, Length 24.0 In, Pitch: 1/5" (1DHK1)
- PARKER STD SERIES PLASTIC CLAMP (1095-PP)
- PARKER 1'' DOUBLE BOLT CLAMP (88DB-16)
- PARKER 2'' DOUBLE BOLT CLAMP (88DB-32)
- PARKER 3/4'' DOUBLE BOLT CLAMP (88DB-12)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range (H613)
- BREEZE Hose Clamp, Hi-Torque, No175,410SS, PK10 (HTM 175 B)
- X1 TOOLS 5 inch Hose Clamp, 36PK (X1E-CON-CLA-HOS-5000x36)
- Parker Hose Clamps