Shop All Pipe & Tube Clamps
Parker
CLAMP-PP H-SERIE 38 MM
Mfr # RCP338X
Zoro # G009957661
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # RCP338X
- Zoro # G009957661
- Country of Origin Germany
- Category Pipe & Tube Clamps
Description
EO-Tube Clamps Series C according DIN 3015-2 are specially designed for high mechanical requirements and are available in ten standard sizes. - Outer tube diameter for the metric series 6 to 406.4 mm - Outer tube diameter for the inch-size series R 1/8? to R 16? - Outer tube diameter for the imperial size series 5/16? to 12 3/4? Accessories and construction types CLAMP MATERIAL: Polypropylene -30 DegC up to +90 DegC, colour dark green Polyamide -40 DegC up to +120 DegC, colour black Rubber -50 DegC up to +120 DegC, colour black Aluminium up to +300 DegC All metal parts are also available in stainless steel. Other materials upon request. Stainless steel qualitities are to 1.4401/1.4571 AISI 316/316 Ti, resistant to rust and acid. MARKETS: - Automotive - Defence - Energy - Environment - Industrial - Infrastructure - Machine Tools - Materials Handling - Mobile - Oil and Gas - Power Generation - Process - Transportation - Water APPLICATIONS: - Suitable for general hydraulic applications. Features/ Benefits of EO tube clamps: - The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications. - Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-514P SILLCOCK - F1960 (107-181P)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-5/32-1)
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 3/4 in x 1/2 in Pipe Size (464-101)
- DIXON Cam and Groove Coupler x MNPT, 4", SS (400-B-SS)
- PARKER Tube Clamp Kit, Mounting Rail, 1/2 In (RN2127)
- PARKER Tube Clamp Kit, Mounting Rail, 1/4 In (RN1064A)
- PARKER Tube Clamp Kit, Stacked Assembly, 3/8 In (SA1095)
- PARKER Tube Clamp Kit, Weld Plate, 1/4 In (WP1064A)
- PARKER Tube Clamp Kit, Mounting Rail, 3/8 In (RN1095A)
- PARKER Tube Clamp Kit, Weld Plate, 3/4 In (WP3190)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, Steel (CN56P)
- Parker Pipe & Tube Clamps