Shop All Bar Clamps
Parker
Clamp, bolt
Mfr # SSLA2/SSB1X
Zoro # G110052736
product price: $0.65
/ea
Sold in multiples of 15 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SSLA2/SSB1X
- Zoro # G110052736
- Country of Origin Germany
- Category Bar Clamps
Description
EO-Tube Clamps according DIN 3015-1 for normal mechanical requirements are available in nine standard sizes. - Outer tube diameter for the metric series 4 to 101.8 mm - Outer tube diameter for the inch-size series R 1/8? to R 31/2? - Outer tube diameter for the imperial size series 1/4? to 4? The clamp body is available in a round/closed version. Welding plates, rail-supports, cover plates and construction types. CLAMP MATERIAL: Polypropylene -30 DegC up to +90 DegC, colour dark green Polyamide -40 DegC up to +120 DegC, colour black Rubber -50 DegC up to +120 DegC, colour black Aluminium up to +300 DegC All metal parts are also available in stainless steel. Other materials upon request. Stainless steel qualitities are to 1.4401/1.4571 AISI 316/316 Ti, resistant to rust and acid. MARKETS: - Automotive - Defence - Energy - Environment - Industrial - Infrastructure - Machine Tools - Materials Handling - Mobile - Oil and Gas - Power Generation - Process - Transportation - Water APPLICATIONS: - Suitable for general hydraulic applications. Features/ Benefits of EO tube clamps: - The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications. - Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Punch and Die Set for M12 FUEL 16 Gauge Nibbler (48-44-0272)
- MAKITA Corded, Miter Saw Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219L)
- TEKTON 1/4 Inch Drive x 1/2 Inch 12-Point Socket (SHD02213)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 13mm (80336)
- DEWALT 6" Bar Clamp, Nylon Handle and 3 in Throat Depth (DWHT83139)
- BESSEY 50" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-50)
- VULCAN Clamp Bar Ratch Stl 2-1/2X12In (JL-SH023-60030)
- END OF ROAD End of Road ETR-40010 Long Arm Quick Fist Clamp (ETR-40010)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964711)
- YOST VISES Yost Vises M7WW Rapid Action Woodworking Vise - 7 in. (M7WW)
- BESSEY 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-18)
- Parker Clamps