Shop All Check Valves
Parker
CHECK VALVE
Mfr # C820S
Zoro # G009818344
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # C820S
- Zoro # G009818344
- Country of Origin United States
- Category Check Valves
Description
Parker's C series hydraulic inline are one-way check valves that permit free flow in one direction, and dependable shut-off in the reverse direction. The C Series port options include ISO 6149, NPT, BSPP, BSPT and SAE. Parker offers superior brass, steel and stainless-steel check valves in a wide variety of sizes and ports. The steel C Series comes standard with a black oxide finish. Markets: Power Gen Machine Tools Factory automation Vehicle Assembly Facilities Molding Miscellaneous Industrial Miscellaneous Manufacturing Oil & Gas Machine tools Material Handling Mining Marine Features/Benefits: Soft seat construction for low leakage Pressures up to 5,000 PSI Available in Brass, Steel and Stainless Steel Port sizes from 1/8 up to 2” Applications: Accumulator circuits Tank line backpressure Power units Tank line backpressure High low pump circuits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (402167)
- B & K Pipe Repair Clamp Ss 1/2X6 (160-703)
- ZORO SELECT 1-1/4", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H626)
- JONES STEPHENS EZ Close Premium Plastic Seat, Wht, Rnd, With Cover, Round, White (C1606S00)
- PARKER 1/2" FNPT PTFE Check Valve (CV-1-1188)
- PARKER 1/2" A-LOK(R) Brass Instrumentation Check Valve (8A-C8L-10-BN-B)
- PARKER 1/8" A-LOK(R) Stainless Steel Instrumentation Check Valve (2A-C2L-10-SS)
- PARKER 1/2" CPI(R) Stainless Steel Instrumentation Check Valve (8Z-C8L-10-SS)
- PARKER 1/4" Push Acetal Ball Check Valve (A4VC4-MG)
- PARKER 3/8" A-LOK(R) Brass Instrumentation Check Valve (6A-C6L-10-BN-B)
- JOMAR VALVE 2-1/2" NPT Bronze Y Check Valve (T-511)
- Parker Check Valves