Shop All Hydraulic Check Valves
Parker
Check Valve, 6.37" L x 2.38" W x 2.38" H
Mfr # DC-1500-FOFO-5
Zoro # G9896461
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 3,000 psi
- Length (In.) 6.37 in
- Body Material - Hydraulic Valves Steel
- Height (In.) 2.38 in
- Type Steel (Hard Seat)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DC-1500-FOFO-5
- Zoro # G9896461
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Length (In.) | 6.37 in |
Height (In.) | 2.38 in |
Width (In.) | 2.38 in |
Outlet Port Size - Hydraulic Valves | 1-7/8"-12 Female UN |
Inlet Port Size - Hydraulic Valves | 1-7/8"-12 Female UN |
Size | 1-1/2" |
Overall Height | 2.38 in |
Overall Length | 6.37 in |
Overall Width | 2.38 in |
Outlet Connection Dash Size | 12 |
Inlet Connection Size | 1 7/8 in |
Wrench Flat Size | 2 3/8 in |
Inlet Connection Dash Size | 12 |
Port-to-Port Length | 6.37 in |
Outlet Connection Size | 1 7/8 in |
Description
Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 6.37 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 240 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Female, Outlet Connection Gender Female, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-MF-D (GRLA-1/8-QS-6-MF-D)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAS 3/4)
- WESTWARD Grease Gun, Lever, Pipe, 10,000 psi (4BY71)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK6458)
- PARKER Hydraulic Check Valve, 5000 psi, 3/8 NPT (453-3/8S2-6)
- PARKER Colorflow 3/8" FNPT Steel Check Valve (C600S)
- PARKER Check Valve, 2.85" L x 1.88" W x 1.88" H (DT-1250-MOMS-5)
- PARKER Check Valve, 1.53" L x 0.68" W x 0.68" H (CV-250-MFMF-5)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MOMF-5)
- PARKER Check Valve, 2.22" L x 1.25" W x 1.25" H (DT-750-MFMF-5)
- METRO VALVE Inline Check Valve 30 Gpm, 3000 PSI, 1 PSI Cracking 3/4 NPT Ports, 194 F (280372)
- Parker Hydraulic Valves