Shop All Hydraulic Check Valves
Parker
Check Valve, 5.38" L x 2.13" W x 2.13" H
Mfr # DT-1500-MOMS-5
Zoro # G9896227
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Port Size - Hydraulic Valves 1-7/8 in Male Seal-Lok(R)
- Height (In.) 2.13 in
- Max. Pressure - Hydraulic Valves 2,500 psi
- Width (In.) 2.13 in
- Body Material - Hydraulic Valves Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-1500-MOMS-5
- Zoro # G9896227
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Outlet Port Size - Hydraulic Valves | 1-7/8 in Male Seal-Lok(R) |
Height (In.) | 2.13 in |
Width (In.) | 2.13 in |
Length (In.) | 5.38 in |
Inlet Port Size - Hydraulic Valves | 1-7/8"-12 Male O-Ring Boss |
Overall Width | 2.13 in |
Overall Height | 2.13 in |
Overall Length | 5.38 in |
Outlet Connection Size | 1 7/8 in |
Inlet Connection Size | 1 7/8 in |
Inlet Connection Dash Size | 12 |
Port-to-Port Length | 2.92 in |
Description
Hydraulic Check Valve, Pressure - Maximum 2,500 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.92 in, Control Direction One-Way, Mounting Inline, Reverse Free Flow No Reverse Free Flow, Flow Rate - Maximum 80 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Male, Outlet Connection Gender Male, Outlet Connection Type SAE O-Ring Face Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Cover, Inlet Filter (C-123)
- SOLBERG Filter Element, Paper, 2 Micron (826)
- DIXON MNPT, 3/8"xHose, Barb, 1/2" (1020806C)
- TIMKEN Insert Bearing, Dia 15/16 In, Self-Locking (RA015RRB)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MOMF-5)
- PARKER Check Valve, 1.75" L x 0.81" W x 0.81" H (CV-370-MFMF-5)
- PARKER Check Valve, 2.41" L x 1.06" W x 1.06" H (DT-620-MOMF-5)
- PARKER Check Valve, 1.93" L x 0.88" W x 0.88" H (DT-500-MOMS-5)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MFMO-5)
- PARKER Pilot Operated Check Valve, Sandwich, D05 (CPOM3DDN)
- PARKER GRESEN Hydraulic Check Valve, 1/2 In (LO-50-D)
- Parker Hydraulic Valves