Shop All Hydraulic Check Valves
Parker
Check Valve, 4.88" L x 1.62" W x 1.62" H
Mfr # DC-1000-5
Zoro # G9896726
original price:
$138.63
13% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel (Hard Seat)
- Length (In.) 4.88 in
- Outlet Port Size - Hydraulic Valves 1"-11-1/2 Female NPSF
- Body Material - Hydraulic Valves Steel
- Valve Type - Hydraulic Valves Hydraulic Check Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # DC-1000-5
- Zoro # G9896726
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Length (In.) | 4.88 in |
Outlet Port Size - Hydraulic Valves | 1"-11-1/2 Female NPSF |
Size | 1" |
Inlet Port Size - Hydraulic Valves | 1"-11-1/2 Female NPSF |
Width (In.) | 1.62 in |
Height (In.) | 1.62 in |
Overall Length | 4.88 in |
Overall Height | 1.62 in |
Overall Width | 1.62 in |
Outlet Connection Dash Size | 11.5 |
Port-to-Port Length | 4.88 in |
Wrench Flat Size | 1 5/8 in |
Inlet Connection Size | 1 in |
Outlet Connection Size | 1 in |
Inlet Connection Dash Size | 11.5 |
Description
Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 4.88 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 100 gpm, Inlet Connection Type NPT, Inlet Connection Gender Female, Outlet Connection Gender Female, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type NPT, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing 4-8 OD, Trb Single Cone 4-8 OD, #37425 (37425)
- POWERFLITE AX69 Cogged V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (AX69-2)
- GATES XPZ1180 Metric V-Belt, 1180mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1180)
- INGERSOLL-RAND Compressor Oil Coolant, Bottle, 1 L, 128 Viscosity Index, 480 Degree F Flash Point (38440228)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MOMF-5)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-FOFO-5)
- PARKER Colorflow 3/4" FNPT Steel Check Valve (C1200S)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-5)
- PARKER Colorflow 1/8" FNPT Brass Check Valve (C200B)
- PARKER Check Valve, 1.93" L x 0.88" W x 0.88" H (DT-500-MOMS-5)
- PARKER Check Valve, 1.53" L x 0.68" W x 0.68" H (CV-250-MFMF-5)
- Parker Hydraulic Check Valves