Shop All Hydraulic Check Valves
Parker
Check Valve, 3.88" L x 1.37" W x 1.37" H
Mfr # DC-750-FOFO-5
Zoro # G9896936
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Hydraulic Valves Steel
- Max. Pressure - Hydraulic Valves 3,000 psi
- Inlet Port Size - Hydraulic Valves 1-1/16"-12 Female UN
- Reverse Free Flow No
- Height (In.) 1.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DC-750-FOFO-5
- Zoro # G9896936
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 1-1/16"-12 Female UN |
Height (In.) | 1.37 in |
Length (In.) | 3.88 in |
Size | 3/4" |
Width (In.) | 1.37 in |
Outlet Port Size - Hydraulic Valves | 1-1/16"-12 Female UN |
Inlet Connection Dash Size | 12 |
Overall Width | 1.37 in |
Inlet Connection Size | 1 1/16 in |
Overall Height | 1.37 in |
Wrench Flat Size | 1 3/8 in |
Outlet Connection Size | 1 1/16 in |
Overall Length | 3.88 in |
Outlet Connection Dash Size | 12 |
Port-to-Port Length | 3.88 in |
Description
Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 3.88 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 55 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Female, Outlet Connection Gender Female, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Storage Lid, HDPE, 6.25 in. H (34402)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (145-175)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 113 cfm (AB-302)
- ARO Filter, 2000Srs, Npt, F35342-410 (F35342-410)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MFMO-5)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-FOFO-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1 NPT (453-1S2-6)
- PARKER Colorflow 1/2" FNPT Steel Check Valve (C800S)
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MOMF-5)
- PARKER Check Valve, 2.75" L x 1.38" W x 1.38" H (CV-750-MFMF-5)
- PARKER Pilot Operated Check Valve, Sandwich, D03 (CPOM2DDN)
- Parker Hydraulic Valves