Shop All Hydraulic Check Valves
Parker
Check Valve, 3.62" L x 1.88" W x 1.88" H
Mfr # DT-1250-MSMS-5
Zoro # G9896349
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Check Valve
- Body Material - Hydraulic Valves Steel
- Reverse Free Flow No
- Max. Pressure - Hydraulic Valves 2,500 psi
- Outlet Port Size - Hydraulic Valves 1-11/16"-12 Male Seal-Lok(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-1250-MSMS-5
- Zoro # G9896349
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Outlet Port Size - Hydraulic Valves | 1-11/16"-12 Male Seal-Lok(R) |
Size | 1-1/4" |
Width (In.) | 1.88 in |
Height (In.) | 1.88 in |
Length (In.) | 3.62 in |
Inlet Port Size - Hydraulic Valves | 1-11/16"-12 Male Seal-Lok(R) |
Overall Height | 1.88 in |
Overall Length | 2.46 in |
Overall Width | 1.88 in |
Wrench Flat Size | 1 7/8 in |
Inlet Connection Dash Size | 12 |
Outlet Connection Size | 1 11/16 in |
Outlet Connection Dash Size | 12 |
Port-to-Port Length | 2.46 in |
Inlet Connection Size | 1 11/16 in |
Description
Hydraulic Check Valve, Pressure - Maximum 4,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.46 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 80 gpm, Inlet Connection Type SAE O-Ring Face Seal, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Face Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve, NC Solenoid, 8 GPM (DSL081C)
- DYNABRADE Muffler Assembly, 57124 (57124)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 3 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame (6K610)
- DYNASWIVEL Aluminum Style Dynaswivel, 3/4" NPT (95690)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MFMO-5)
- PARKER Check Valve, 3.50" L x 1.06" W x 1.06" H (DC-500-5)
- PARKER Check Valve, 3.00" L x 1.25" W x 1.25" H (DT-750-MSMS-5)
- PARKER Colorflow 1/2" FNPT Steel Check Valve (C800S)
- PARKER Check Valve, 1.66" L x 0.75" W x 0.75" H (DT-370-MSMO-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1 NPT (453-1S2-6)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MOMF-5)
- Parker Hydraulic Check Valves