Shop All Hydraulic Check Valves
Parker
Check Valve, 3.50" L x 1.06" W x 1.06" H
Mfr # DC-500-FOFO-5
Zoro # G9896909
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Port Size - Hydraulic Valves 3/4"-16 Female UNF
- Type Steel (Hard Seat)
- Height (In.) 1.06 in
- Length (In.) 3.5 in
- Max. Pressure - Hydraulic Valves 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DC-500-FOFO-5
- Zoro # G9896909
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Outlet Port Size - Hydraulic Valves | 3/4"-16 Female UNF |
Height (In.) | 1.06 in |
Length (In.) | 3.5 in |
Inlet Port Size - Hydraulic Valves | 3/4"-16 Female UNF |
Width (In.) | 1.06 in |
Size | 1/2" |
Overall Length | 3.5 in |
Overall Width | 1.06 in |
Overall Height | 1.06 in |
Outlet Connection Size | 3/4 in |
Port-to-Port Length | 3.5 in |
Outlet Connection Dash Size | 16 |
Wrench Flat Size | 1 in |
Inlet Connection Size | 3/4 in |
Inlet Connection Dash Size | 16 |
Description
Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 3.5 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 40 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Female, Outlet Connection Gender Female, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- DIXON Worm Gear Clamp Kit, 50ft., 4002 (4002)
- SKF SKF 6203 2RS C3, Single Row Ball Bearings (6203 2RS C3)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (SRP-12)
- PARKER Check Valve, 1.75" L x 0.81" W x 0.81" H (CV-370-MFMF-5)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MOMF-5)
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MOMF-5)
- PARKER Check Valve, 2.85" L x 1.88" W x 1.88" H (DT-1250-MOMS-5)
- PARKER Check Valve, 1.66" L x 0.75" W x 0.75" H (DT-370-MOMS-5)
- PARKER Check Valve, 2.44" L x 1.50" W x 1.50" H (DT-1000-MFMF-5)
- METRO Inline Check Valves FC - Port Size: SAE 8 (280371)
- Parker Hydraulic Valves