Shop All Hydraulic Check Valves
Parker
Check Valve, 3.50" L x 1.06" W x 1.06" H
Mfr # DC-500-5
Zoro # G9896881
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.06 in
- Max. Pressure - Hydraulic Valves 3,000 psi
- Width (In.) 1.06 in
- Valve Type - Hydraulic Valves Hydraulic Check Valve
- Body Material - Hydraulic Valves Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DC-500-5
- Zoro # G9896881
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Height (In.) | 1.06 in |
Width (In.) | 1.06 in |
Inlet Port Size - Hydraulic Valves | 1/2"-14 Female NPSF |
Outlet Port Size - Hydraulic Valves | 1/2"-14 Female NPSF |
Size | 1/2" |
Length (In.) | 3.5 in |
Overall Length | 3.5 in |
Overall Width | 1.06 in |
Overall Height | 1.06 in |
Outlet Connection Dash Size | 14 |
Port-to-Port Length | 3.5 in |
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 1/2 in |
Wrench Flat Size | 1 in |
Inlet Connection Dash Size | 14 |
Description
Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 3.5 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 40 gpm, Inlet Connection Type NPT, Inlet Connection Gender Female, Outlet Connection Gender Female, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type NPT, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" FJX - 3250 psi (XCP3-16,16MP-20FJX,60 IN OAL)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 1-1/16-12, Strt (221501-12-8s)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35ASSK1CL)
- ZORO SELECT Coupler, 5/8 In Size (3LX93)
- PARKER Check Valve, 3.31" L x 1.62" W x 1.62" H (CV-1000-MFMF-5)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1/4 NPT (453-1/4S2-6)
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MOMF-5)
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MFMO-5)
- PARKER Pilot Operated Check Valve, Sandwich, D03 (CPOM2DDN)
- STUCCHI Stucchi Vu Series Check Valves: 18 Gpm, Sae #8 Port Size, 5 Lbs (452206)
- Parker Hydraulic Check Valves