Shop All Hydraulic Check Valves
Parker
Check Valve, 2.85" L x 1.88" W x 1.88" H
Mfr # DT-1250-MSMO-5
Zoro # G9896181
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.85 in
- Max. Pressure - Hydraulic Valves 2,500 psi
- Width (In.) 1.88 in
- Max. Flow - Hydraulic Valves 80 gpm
- Outlet Port Size - Hydraulic Valves 1-5/8"-12 Male O-Ring Boss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-1250-MSMO-5
- Zoro # G9896181
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Length (In.) | 2.85 in |
Width (In.) | 1.88 in |
Outlet Port Size - Hydraulic Valves | 1-5/8"-12 Male O-Ring Boss |
Size | 1-1/4" |
Height (In.) | 1.88 in |
Inlet Port Size - Hydraulic Valves | 1-11/16"-12 Male Seal-Lok(R) |
Overall Height | 1.88 in |
Overall Width | 1.88 in |
Overall Length | 2.49 in |
Outlet Connection Size | 1 5/8 in |
Inlet Connection Size | 1 11/16 in |
Port-to-Port Length | 2.49 in |
Inlet Connection Dash Size | 12 |
Outlet Connection Dash Size | 12 |
Wrench Flat Size | 1 7/8 in |
Description
Hydraulic Check Valve, Pressure - Maximum 4,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.49 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 80 gpm, Inlet Connection Type SAE O-Ring Face Seal, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, Repl. MTD/Cub Cadet (P-01005012)
- TSUBAKI Roller Chain, Riveted, 50-2 ANSI, 10 ft. (50-2RIV)
- FESTO Push-In Fitting QS-G1/4-10-I (QS-G1/4-10-I)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (SP-24-A)
- PARKER Check Valve, 2.26" L x 1.88" W x 1.88" H (DT-1250-MOMF-5)
- PARKER Pilot Operated Check Valve, Sandwich, D03 (CPOM2AAN)
- PARKER Check Valve, 1.75" L x 0.81" W x 0.81" H (CV-370-MFMF-5)
- PARKER Check Valve, 3.50" L x 1.06" W x 1.06" H (DC-500-5)
- PARKER Check Valve, 4.88" L x 1.62" W x 1.62" H (DC-1000-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1/4 NPT (453-1/4S2-6)
- ENERPAC VFC1, Flow Control Valve, SAE #4 Oil Port (VFC1)
- Parker Hydraulic Valves