Shop All Hydraulic Check Valves
Parker
Check Valve, 2.85" L x 1.88" W x 1.88" H
Mfr # DT-1250-MOMS-5
Zoro # G9896236
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.85 in
- Outlet Port Size - Hydraulic Valves 1-11/16"-12 Male Seal-Lok(R)
- Height (In.) 1.88 in
- Width (In.) 1.88 in
- Valve Type - Hydraulic Valves Hydraulic Check Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-1250-MOMS-5
- Zoro # G9896236
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Length (In.) | 2.85 in |
Outlet Port Size - Hydraulic Valves | 1-11/16"-12 Male Seal-Lok(R) |
Height (In.) | 1.88 in |
Width (In.) | 1.88 in |
Size | 1-1/4" |
Inlet Port Size - Hydraulic Valves | 1-5/8"-12 Male O-Ring Boss |
Overall Height | 1.88 in |
Overall Length | 2.49 in |
Overall Width | 1.88 in |
Inlet Connection Dash Size | 12 |
Outlet Connection Dash Size | 12 |
Inlet Connection Size | 1 5/8 in |
Wrench Flat Size | 1 7/8 in |
Port-to-Port Length | 2.49 in |
Outlet Connection Size | 1 11/16 in |
Description
Hydraulic Check Valve, Pressure - Maximum 4,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.49 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 80 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Face Seal, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Replacement Ball Bearing - Seal / Open, ID 15 mm x OD 35 mmx W 11 mm, PK 2 (SE 6202-RS)
- BEARINGS LTD Tritan Precision Ansi Roller Chain - 100-1r - 1 1/4in Pitch - Offset Link (100-1 OSL)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (SBP204-12G)
- DODGE 2517 X 2-3/8-KW Taper Lock Bushing (2517 2-3/8)
- PARKER Hydraulic Check Valve, 5000 psi, 3/8 NPT (453-3/8S2-6)
- PARKER Check Valve, 1.66" L x 0.75" W x 0.75" H (DT-370-MSMO-5)
- PARKER 1/4IN 5000PSI NPT HYDRAULIC CHECK VALVE (C620S-30HU)
- PARKER Colorflow 1/2" FNPT Steel Check Valve (C800S)
- PARKER Check Valve, 2.44" L x 0.81" W x 0.81" H (DC-250-5)
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MFMF-5)
- SANITUBE Check Valve T316L With Ptfe Ball, EPDM S (45BY6-300)
- Parker Hydraulic Check Valves