Shop All Hydraulic Check Valves
Parker
Check Valve, 2.75" L x 1.38" W x 1.38" H
Mfr # CV-750-MOMS-5
Zoro # G9896455
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reverse Free Flow No
- Max. Pressure - Hydraulic Valves 3,000 psi
- Height (In.) 1.38 in
- Max. Flow - Hydraulic Valves 65 gpm
- Inlet Port Size - Hydraulic Valves 1-1/16"-12 Male O-Ring Boss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CV-750-MOMS-5
- Zoro # G9896455
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Height (In.) | 1.38 in |
Inlet Port Size - Hydraulic Valves | 1-1/16"-12 Male O-Ring Boss |
Size | 3/4" |
Outlet Port Size - Hydraulic Valves | 1-3/16-12 Male Seal-Lok(R) |
Width (In.) | 1.38 in |
Length (In.) | 2.75 in |
Overall Height | 1.38 in |
Overall Width | 1.38 in |
Overall Length | 2.75 in |
Inlet Connection Size | 1 1/16 in |
Wrench Flat Size | 1 3/8 in |
Outlet Connection Size | 1 3/16 in |
Port-to-Port Length | 2.75 in |
Inlet Connection Dash Size | 12 |
Outlet Connection Dash Size | 12 |
Description
Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.75 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 65 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Face Seal, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932633Q, Pressure Line, 10 micron (ZX-932633Q)
- BEST Springs 22S (22S)
- ARO Pump, Oil, Stub, 5:1 (LM2305A-11-B)
- LOC-LINE Y Fitting, Pk2 (41408)
- PARKER Check Valve, 3.31" L x 1.62" W x 1.62" H (CV-1000-MFMF-5)
- PARKER Check Valve, 2.44" L x 1.50" W x 1.50" H (DT-1000-MFMF-5)
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MFMO-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1/2 NPT (453-1/2S2-6)
- PARKER Check Valve, 1.53" L x 0.68" W x 0.68" H (CV-250-MFMF-5)
- PARKER Colorflow 3/8" FNPT Brass Check Valve (C600B)
- HYTEGRA VALVE HYDRAULIC CHECK VALVE (HG3H-B-D-025B)
- Parker Hydraulic Valves