Shop All Hydraulic Check Valves
Parker
Check Valve, 2.75" L x 0.88" W x 0.88" H
Mfr # DC-370-FOFO-5
Zoro # G9896890
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Hydraulic Valves 20 gpm
- Width (In.) 0.88 in
- Body Material - Hydraulic Valves Steel
- Valve Type - Hydraulic Valves Hydraulic Check Valve
- Inlet Port Size - Hydraulic Valves 9/16"-18 Female UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DC-370-FOFO-5
- Zoro # G9896890
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Width (In.) | 0.88 in |
Inlet Port Size - Hydraulic Valves | 9/16"-18 Female UNF |
Size | 3/8" |
Height (In.) | 0.88 in |
Length (In.) | 2.75 in |
Outlet Port Size - Hydraulic Valves | 9/16"-18 Female UNF |
Overall Height | 0.88 in |
Overall Width | 0.88 in |
Overall Length | 2.75 in |
Outlet Connection Size | 9/16 in |
Inlet Connection Dash Size | 18 |
Inlet Connection Size | 9/16 in |
Outlet Connection Dash Size | 18 |
Port-to-Port Length | 2.75 in |
Wrench Flat Size | 7/8 in |
Description
Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.75 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 20 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Female, Outlet Connection Gender Female, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3 (87110-08-08)
- ENERPAC U Cup (Y741041)
- TRITAN Tapered Roller Bearing Set, 0.75-in. Bore Dia., 1.938-in. Outside Dia., 0.7813-in. Width (09067/09195)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2052F-08)
- PARKER Hydraulic Check Valve, 5000 psi, 3/8 NPT (453-3/8S2-6)
- PARKER Check Valve, 1.53" L x 0.68" W x 0.68" H (CV-250-MFMF-5)
- PARKER Colorflow 1/8" FNPT Brass Check Valve (C200B)
- PARKER Check Valve, Sandwich, D03, 20 GPM, 5000 PSI (CM2PPN)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MOMF-5)
- PARKER Check Valve, 2.44" L x 1.50" W x 1.50" H (DT-1000-MFMF-5)
- PARKER Check Valve, 3.50" L x 1.06" W x 1.06" H (DC-500-5)
- Parker Hydraulic Valves