Shop All Hydraulic Check Valves
Parker
Check Valve, 2.75" L x 0.88" W x 0.88" H
Mfr # DC-370-5
Zoro # G9896927
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Port Size - Hydraulic Valves 3/8"-18 Female NPSF
- Max. Flow - Hydraulic Valves 20 gpm
- Reverse Free Flow Reverse Free Flow
- Width (In.) 0.88 in
- Valve Type - Hydraulic Valves Hydraulic Check Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DC-370-5
- Zoro # G9896927
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Outlet Port Size - Hydraulic Valves | 3/8"-18 Female NPSF |
Width (In.) | 0.88 in |
Inlet Port Size - Hydraulic Valves | 3/8"-18 Female NPSF |
Size | 3/8" |
Length (In.) | 2.75 in |
Height (In.) | 0.88 in |
Overall Height | 0.88 in |
Overall Length | 2.75 in |
Overall Width | 0.88 in |
Port-to-Port Length | 2.75 in |
Outlet Connection Dash Size | 18 |
Inlet Connection Size | 3/8 in |
Inlet Connection Dash Size | 18 |
Wrench Flat Size | 7/8 in |
Outlet Connection Size | 3/8 in |
Description
Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.75 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 20 gpm, Inlet Connection Type NPT, Inlet Connection Gender Female, Outlet Connection Gender Female, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type NPT, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 5206, 200 Double Row 32005200 Ball Bearing (5206)
- WILKERSON Coalescing Filter 1/4In (M03-02-000)
- GATES Poly Chain GT Carbon Belts, 8MGT-4400-12 (8MGT-4400-12)
- WESTWARD Grease Hose Reel, 1/4in.Dia.x50in.L (48UJ75)
- PARKER Check Valve, 1.82" L x 0.88" W x 0.88" H (DT-500-MFMF-5)
- PARKER Colorflow 3/4" FNPT Steel Check Valve (C1200S)
- PARKER Check Valve, 3.31" L x 1.62" W x 1.62" H (CV-1000-MFMF-5)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MFMO-5)
- PARKER Colorflow 3/8" FNPT Brass Check Valve (C600B)
- PARKER Hydraulic Check Valve, 5000 psi, 3/4 NPT (453-3/4S2-6)
- PARKER Colorflow 1/2" FNPT Steel Check Valve (C800S)
- Parker Hydraulic Valves