Shop All Hydraulic Check Valves
Parker
Check Valve, 2.48" L x 1.25" W x 1.25" H
Mfr # DT-750-MOMS-5
Zoro # G9896531
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Port Size - Hydraulic Valves 1-3/16"-12 Male Seal-Lok(R)
- Max. Pressure - Hydraulic Valves 3,500 psi
- Reverse Free Flow No
- Length (In.) 2.48 in
- Width (In.) 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-750-MOMS-5
- Zoro # G9896531
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Outlet Port Size - Hydraulic Valves | 1-3/16"-12 Male Seal-Lok(R) |
Length (In.) | 2.48 in |
Width (In.) | 1.25 in |
Height (In.) | 1.25 in |
Size | 3/4" |
Inlet Port Size - Hydraulic Valves | 1-1/16"-12 Male O-Ring Boss |
Overall Width | 1.25 in |
Overall Length | 1.91 in |
Overall Height | 1.25 in |
Outlet Connection Dash Size | 16 |
Wrench Flat Size | 1 1/4 in |
Outlet Connection Size | 1 3/16 in |
Inlet Connection Size | 1 1/16 in |
Inlet Connection Dash Size | 12 |
Port-to-Port Length | 1.91 in |
Description
Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.91 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 30 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Face Seal, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 1in. dia., 100 ft., 3000 psi (CH37118 M)
- SMC 1/4" Male Elbow, 90 Deg, TubexMNPT (KQ2L07-35AS)
- CAMOZZI Adapter BSPp Female-NPTF Male, 1/8" NPT X 1/8" BSP Coo: Italy (2520 02-1/8)
- RULAND Shaft Collar, Clamp, 1Pc, 36mm, Steel (MCL-36-F)
- PARKER Pilot Operated Check Valve, Sandwich, D03 (CPOM2AAN)
- PARKER Check Valve, 2.75" L x 1.38" W x 1.38" H (CV-750-MFMF-5)
- PARKER Check Valve, 3.50" L x 1.06" W x 1.06" H (DC-500-5)
- PARKER Pilot Operated Check Valve, Sandwich, D05 (CPOM3DDN)
- PARKER Check Valve, 1.53" L x 0.68" W x 0.68" H (CV-250-MFMF-5)
- PARKER Colorflow 3/4" FNPT Steel Check Valve (C1200S)
- PARKER Colorflow 1/2" FNPT Steel Check Valve (C800S)
- Parker Hydraulic Check Valves