Shop All Hydraulic Check Valves
Parker
Check Valve, 2.44" L x 1.88" W x 1.88" H
Mfr # DT-1250-MFMF-5
Zoro # G9896306
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.88 in
- Valve Type - Hydraulic Valves Hydraulic Check Valve
- Length (In.) 2.44 in
- Max. Pressure - Hydraulic Valves 2,500 psi
- Body Material - Hydraulic Valves Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DT-1250-MFMF-5
- Zoro # G9896306
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Height (In.) | 1.88 in |
Length (In.) | 2.44 in |
Size | 1-1/4" |
Inlet Port Size - Hydraulic Valves | 1-5/8"-12 Male JIC |
Outlet Port Size - Hydraulic Valves | 1-5/8"-12 Male JIC |
Width (In.) | 1.88 in |
Overall Length | 2.98 in |
Overall Height | 1.88 in |
Overall Width | 1.88 in |
Outlet Connection Size | 1 5/8 in |
Port-to-Port Length | 2.98 in |
Wrench Flat Size | 1 7/8 in |
Inlet Connection Size | 1 5/8 in |
Inlet Connection Dash Size | 12 |
Outlet Connection Dash Size | 12 |
Description
Hydraulic Check Valve, Pressure - Maximum 2,500 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 2.98 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 80 gpm, Inlet Connection Type JIC 37 Degrees Flare, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type JIC 37 Degrees Flare
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 8 Bolt (B402012)
- TRU-FLATE Air Line Nipple 1/4 Male (12-425)
- FOSTER Indstrial Intrchng Plug, Stl, 3Series, 1/4" (17-3)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2720606SS)
- PARKER Check Valve, 2.26" L x 1.88" W x 1.88" H (DT-1250-MOMF-5)
- PARKER Check Valve, 4.88" L x 1.62" W x 1.62" H (DC-1000-5)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-FOFO-5)
- PARKER Check Valve, 2.22" L x 1.25" W x 1.25" H (DT-750-MFMF-5)
- PARKER Check Valve, 2.26" L x 1.50" W x 1.50" H (DT-1000-MOMF-5)
- PARKER Check Valve, 2.75" L x 1.38" W x 1.38" H (CV-750-MFMF-5)
- PARKER Colorflow 3/8" FNPT Steel Check Valve (C600S)
- Parker Hydraulic Valves